LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)

Sebelum PPN:
Rp559.900
Spesifikasi
UNSPSC52151644
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)90.5
Body MaterialLDPE
Capacity (fl oz)32
Capacity (ml)1000
ClarityTranslucent
Closure ColorWhite
Closure IncludedYes
Closure MaterialPolypropylene
ImprintingWrite-On
Imprinting GroupNo Imprinting or Write On
Manufacturer Part Number24J916
Mouth SizeWide
Overall Height (mm)275
Product TypeWash Bottle
Spout StyleStandard Spout
Vented/NonventedNonvented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle. Wide-mouth bottles are easier to fill than narrow mouth bottles and fit larger cleaning brushes for more complete cleaning.
Feature
Wash Bottle Labware Capacity - English 32 oz Labware Capacity - Metric 1 000 mL Standard Spout Labware Basic Material Plastic Labware Body Material LDPE Labware Closure Material Polypropylene Wide Mouth Vented/Nonvented Nonvented Labware Closure Color White Labware Clarity Translucent Labware Imprinting Write-On Autoclavable No Labware Body Color White Frosted Labware Height - English 10.725 in Labware Height - Metric 275 mm Diameter 90.5 mm Package Quantity 4

Ulasan Produk

Tidak ada ulasan

Halaman Terkait