SP SCIENCEWARE Wash Bottle (Botol Cuci Lab)

Sebelum PPN:
Rp779.900
Spesifikasi
UNSPSC24122002
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)53
Body MaterialLDPE
Capacity (fl oz)16
Capacity (ml)500
ClarityTransparent
Closure ColorYellow
Closure IncludedYes
Closure MaterialPolypropylene
ImprintingIsopropanol
Imprinting GroupSpecific Chemicals
Manufacturer Part NumberF11642-0624
Mouth SizeWide
Product TypeWash Bottle
Spout StyleVented Spout
Standards29 CFR 1910.1200; OSHA
Vented/NonventedVented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Wash Bottle Labware Capacity - English 16 oz Labware Capacity - Metric 500 mL Standard Spout Labware Basic Material Plastic Labware Body Material LDPE Labware Closure Material Polypropylene Wide Mouth Vented/Nonvented Vented Labware Closure Color Yellow Labware Clarity Translucent Labware Imprinting Isopropanol Autoclavable No Labware Body Color Clear Diameter 53 mm Package Quantity 3

Ulasan Produk

Tidak ada ulasan