SP SCIENCEWARE Wash Bottle (Botol Cuci Lab)

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC41103209
AutoclavableNo
Basic MaterialPlastic
Body ColorRed
Body Diameter (mm)53
Body MaterialPolyethylene
Capacity (fl oz)16
Capacity (ml)500
ClarityOpaque
Closure ColorRed
Closure IncludedYes
Closure MaterialPolypropylene
ImprintingNo Imprinting
Imprinting GroupNo Imprinting or Write On
Manufacturer Part NumberF11651-0016
Mouth SizeWide
Product TypeWash Bottle
Spout StyleStandard Spout
Vented/NonventedNonvented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle. Wide-mouth bottles are easier to fill than narrow mouth bottles and fit larger cleaning brushes for more complete cleaning.
Feature
Wash Bottle Labware Capacity - English 16 oz Labware Capacity - Metric 500 mL Standard Spout Labware Basic Material Plastic Labware Body Material LDPE Labware Closure Material Polypropylene Wide Mouth Vented/Nonvented Nonvented Labware Closure Color Red Labware Clarity Opaque Labware Imprinting No Imprinting Autoclavable No Labware Body Color Red Diameter 53 mm Package Quantity 6

Ulasan Produk

Tidak ada ulasan