ELMA ULTRASONICS Ultrasonic Cleaner Accessories

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC42281712
For use withEP100H; S100H
Height (inch)3
Length (inch)10
Manufacturer Part Number100 basket
MaterialStainless Steel
Ultrasonic Accessory TypeBasket
Width (inch)7-9/10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultrasonic Cleaner Baskets are designed to hold materials, instruments, and parts during the ultrasonic cleaning process. They help to facilitate effective ultrasonic activity, and they also help to prevent damage by keeping items from touching the bottom of the tank. Use with compatible cleaners, available separately.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Stainless Steel Basket Ultrasonic Accessory Type Basket Height 3 in Length 10 in Width 7 9/10 in For Use With EP100H S100H Material Stainless Steel

Ulasan Produk

Tidak ada ulasan