LAB SAFETY SUPPLY Ultrasonic Cleaner (Mesin Cuci Ultrasonik)

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC42281712
Auto ShutoffYes
Frequency (kHz)25
HeatedNo
Includes TimerNo
Overall Depth (inch)5
Overall Height (inch)5
Overall Width (inch)5-1/8
Tank Capacity (gal)0.16
Tank Depth (inch)2
Tank Height (inch)2
Tank MaterialStainless Steel SUS304
Tank Width (inch)3
Timer Range (minute)0 to 3
Timer StyleNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unheated Ultrasonic Cleaners use high-frequency sound to safely clean instruments, parts, equipment, and other items. They are ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.
Feature
Ultrasonic Cleaner Tank Capacity 0.16 gal Tank Depth 2 in Tank Height 2 in Tank Width 3 in Timer Style None Timer Range 0 to 3 min Auto Shutoff Yes Heated No Includes Timer No Tank Material Stainless Steel SUS304 Hz 25kHz Overall Depth 5 in Overall Height 5 in Overall Width 5 1/8 in

Ulasan Produk

Tidak ada ulasan