ELMA ULTRASONICS Ultrasonic Cleaner (Mesin Cuci Ultrasonik)

Sebelum PPN:
Rp45.999.900
Spesifikasi
UNSPSC42281712
Auto ShutoffYes
Cleaning ModeDegas; Heat; Sweep
Frequency (Hz)37
HeatedYes
IncludesCover
Includes TimerYes
Maximum Temperature (°C)80
Overall Depth (inch)6-7/8
Overall Height (inch)10-5/8
Overall Width (inch)10-3/8
Tank Capacity (gal)1
Tank Depth (inch)5
Tank Height (inch)5-7/8
Tank MaterialStainless Steel
Tank Width (inch)9-3/8
Timer Range (minute)1 to 30
Timer StyleDigital
Voltage (V)110/120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heated Ultrasonic Cleaners with Digital Timers utilize high-frequency sound waves to safely clean instruments, parts, equipment, and other items. They are ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.
Feature
Ultrasonic Cleaner Tank Capacity 1 gal Tank Depth 5 in Tank Height 5 7/8 in Tank Width 9 3/8 in Timer Style Digital Timer Range 1 to 30 min Cleaning Mode Degas Heat Sweep Auto Shutoff Yes Heated Yes Includes Timer Yes Tank Material Stainless Steel Voltage 110/120 Hz 37 Max Temp 80 Degrees C Overall Depth 6 7/8 in Overall Height 10 5/8 in Overall Width 10 3/8 in

Ulasan Produk

Tidak ada ulasan