LAB SAFETY SUPPLY Syringe Filter

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC41104922
AutoclavableNo
Compatible Product TypeFemale Luer Lock Inlet; Male Luer Slip Outlet
Filter MaterialNylon
Housing Diameter (mm)13
Housing MaterialPolypropylene
Inlet Connection GenderFemale
Inlet Connection TypeFemale Luer Lock
Maximum Capacity (ml)10
Maximum Operating Pressure (bar)4.5
Maximum Operating Pressure (psi)65
Membrane Diameter (mm)13
Outlet Connection GenderMale
Outlet Connection TypeMale Luer Slip
Pore Size (µm)0.45
Product TypeSyringe Filter
Sterile/Non-SterileSterile
Tapered Outlet Connection Diameter (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sterile syringe filters sterilize samples and solutions prior to dissolution testing, chromatography, and ICP analysis. The filter is attached to the syringe after the sample is drawn, then the liquid is filtered as the sample is expelled from the syringe. These filters can also be used to clarify sterile solutions before use. Filters are disposed of after a single use.
Feature
Syringe Filter 13 mm Pore Size 0.45 um Filter Material Nylon Housing Material Polypropylene Inlet Connection Male Luer-Lok(TM) Outlet Connection Tapered 4 mm OD Package Quantity 75

Ulasan Produk

Tidak ada ulasan