LABEXACT Syringe Filter

Sebelum PPN:
Rp5.399.900
Spesifikasi
UNSPSC41104922
AutoclavableYes
Compatible Product TypeFemale Luer Lock Inlet
Filter MaterialPolyethersulfone
Housing Diameter (mm)25
Housing MaterialPolypropylene
Inlet Connection GenderFemale
Inlet Connection TypeFemale Luer Lock
Maximum Capacity (ml)100
Maximum Operating Pressure (bar)90
Maximum Operating Pressure (psi)87
Membrane Diameter (mm)25
Outlet Connection GenderMale
Outlet Connection TypeMale Luer Slip
Pore Size (µm)0.45
Product TypeSyringe Filter
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonsterile syringe filters are used for purifying samples and general purpose filtering activities when sterilization is not required. The filter is attached to the syringe after the sample is drawn then the liquid is filtered as the sample is expelled from the syringe. Filters are disposed of after a single use.
Feature
Syringe Filter 25 mm Pore Size 0.45 um Capacity 100 mL Filter Material Hydrophilic Polyethersulfone Housing Material Polypropylene Inlet Connection Luer-Lok(TM) Outlet Connection Luer-Slip (No- Barb) Max Pressure 90 bar For Use With Liquids Package Quantity 100

Ulasan Produk

Tidak ada ulasan