LAB SAFETY SUPPLY Stir Bar & Retriever

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC41121802
CoatingPTFE
ColorWhite
Diameter (mm)7.93
MaterialAlnico
Overall Length (mm)38.1
Product TypeStirring Bar
ShapeOctagon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Octagonal stir bars have eight flat sides that provide more turbulence in flat-bottom vessels than polygon and cylindrical stir bars. Stir bars work with magnetic stirrers to mix solutions continuously or for extended periods of time without requiring constant attendance.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Stirring Bar Alnico V Magnet Material PTFE Coating Octagon Shape Size 1 1/2 in x 5/16 in White Package Quantity 10

Ulasan Produk

Tidak ada ulasan