SP SCIENCEWARE Stir Bar & Retriever

Sebelum PPN:
Rp519.900
Spesifikasi
UNSPSC41122401
AutoclavableYes
CoatingPTFE
ColorWhite
Diameter (mm)15.8
FeaturesThe \"+\" Shape Creates a Deep Vortex and Provides Stable, Quiet Operation
MaterialAlnico
Overall Length (mm)38.1
Product TypeStirring Bar
ShapePlus
StandardsFDA Compliant; ISO 9001:2015; SGS Certification; USP Class VI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Star-shaped stir bars provide a stable base and produce a deep vortex to mix liquids efficiently and quickly. Stir bars work with magnetic stirrers to mix solutions continuously or for extended periods of time without requiring constant attendance.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Stirring Bar PTFE Material PTFE Coating Plus Shape Size 1 1/2 in x 5/8 in White

Ulasan Produk

Tidak ada ulasan