DYNALON Stir Bar & Retriever

Sebelum PPN:
Rp149.900
Spesifikasi
UNSPSC41122401
AutoclavableYes
CoatingPTFE
ColorWhite
Diameter (mm)3
MaterialPTFE
Overall Length (mm)12.7
Product TypeStirring Bar
ShapeMicro
StandardsFDA Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Micro stir bars fit small-volume vessels such as test tubes and vials. Stir bars work with magnetic stirrers to mix solutions continuously or for extended periods of time without requiring constant attendance.
Feature
Stirring Bar PTFE Material Micro Shape Size 3 mm x 12.7 mm Bar Size 3 x 12.7mm White For Use With Gradient Makers Micro-Beakers Test Tubes Vials

Ulasan Produk

Tidak ada ulasan