DYNALON Stir Bar & Retriever

Sebelum PPN:
Rp109.900
Spesifikasi
UNSPSC41122401
AutoclavableYes
CoatingPTFE
ColorWhite
Diameter (mm)8
FeaturesStir Bars Should Be Stored in Pairs to Maintain Magnetic Strength
MaterialAlnico
Overall Length (mm)25
Product TypeStirring Bar
ShapeOctagon
StandardsFDA Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Octagonal stir bars have eight flat sides that provide more turbulence in flat-bottom vessels than polygon and cylindrical stir bars. Stir bars work with magnetic stirrers to mix solutions continuously or for extended periods of time without requiring constant attendance.
Feature
Stirring Bar PTFE Material Octagonal Shape Size 5/16 in x 1 in Bar Size 5/16 in x 1 in White For Use With Beakers Round Bottom Flasks Vessels

Ulasan Produk

Tidak ada ulasan

Halaman Terkait