LAB SAFETY SUPPLY Sampling Bag

Sebelum PPN:
Rp3.799.900
Spesifikasi
UNSPSC41104017
AutoclavableNo
Bag StyleStandard
Capacity (fl oz)27
Capacity (ml)798
Closure TypeTab
ColorClear
Manufacturer Part Number24J931
MaterialLDPE
Nominal Size (WxL) (inch)5x12
Overall Length (inch)12
Overall Width (inch)5
Product TypeSampling Bag
Shelf Life (year)3
StandardsETO Sterilization Certificate
Sterile/Non-SterileSterile
StyleStandard
Thickness (mil)5.51
Write-on Strip IncludedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard sterilized lab bags lay on their side when filled.
Feature
Sampling Bag Capacity 27 oz Length 12 in Width 5 in Thickness 0.14 mm Material LDPE Style Clear Standards and Approvals ETO Sterilization Certificate Package Quantity 500

Ulasan Produk

Tidak ada ulasan