Whirl-Pak Sampling Bag

Sebelum PPN:
Rp8.899.900
Spesifikasi
UNSPSC24111503
Bag StyleSelf-Standing
Capacity (fl oz)69
Capacity (ml)2040
Closure TypeTab
ColorClear
Manufacturer Part NumberB01451
MaterialPolyethylene
Nominal Size (WxL) (inch)7.5x15
Overall Length (inch)15
Overall Width (inch)7.5
Product TypeSampling Bag
Shelf Life (year)5
StandardsEPA; FDA Approved Material; HACCP; USDA
Sterile/Non-SterileSterile
StyleSelf-Standing
Thickness (mil)4
Write-on Strip IncludedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stand-up sterilized bags have a pleated bottom and strong, flexible sides to allow the bag to stand on it's own. Self-standing bags are easier to fill and don't require holders or racks to stand up. They're often used as a space-saving alternative to bottles.
Feature
Sampling Bag Capacity 69 oz Length 15 in Width 7.5 in Thickness 0.102 mm Material Polyethylene Style Self-Standing Standards and Approvals ISO9001 Package Quantity 250

Ulasan Produk

Tidak ada ulasan