Whirl-Pak Sampling Bag

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC24111503
Bag StyleStandard
Capacity (fl oz)55
Capacity (ml)1630
Closure TypeTab
ColorClear
Manufacturer Part NumberB01195
MaterialPolyethylene
Nominal Size (WxL) (inch)7.5x12
Overall Length (inch)12
Overall Width (inch)7.5
Product TypeSampling Bag
Shelf Life (year)5
StandardsEPA; FDA Approved Material; HACCP; USDA
Sterile/Non-SterileSterile
StyleWrite-On
Thickness (mil)4
Write-on Strip IncludedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Write-on sterilized bags have a solid area that accepts pen ink and allows words to be easily read.
Feature
Sterilized Sampling Bag Capacity 55 oz Length 12 in Width 7.5 in Thickness 0.102 mm Material Polyethylene Style Write-On Standards and Approvals ISO9001 Package Quantity 500

Ulasan Produk

Tidak ada ulasan