Whirl-Pak Sampling Bag

Sebelum PPN:
Rp3.499.900
Spesifikasi
UNSPSC24111503
Bag StyleStandard
Capacity (fl oz)4
Capacity (ml)118
Closure TypeTab
ColorClear
Manufacturer Part NumberB00679
MaterialPolyethylene
Nominal Size (WxL) (inch)3x7.25
Overall Length (inch)7.25
Overall Width (inch)3
Product TypeSampling Bag
StandardsEPA; FDA Approved Material; HACCP; USDA
Sterile/Non-SterileSterile
StyleStandard
Thickness (mil)2.25
Write-on Strip IncludedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard sterilized lab bags lay on their side when filled.
Feature
Sampling Bag Capacity 4 oz Length 7.3 in Width 3 in Thickness 0.057 mm Material Polyethylene Style Clear Standards and Approvals ISO9001 Package Quantity 500

Ulasan Produk

Tidak ada ulasan