LAB SAFETY SUPPLY Sampling Bag

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC41104017
AutoclavableNo
Bag StyleStandard
Capacity (fl oz)18
Capacity (ml)532
Closure TypeZip Seal
ColorClear
Manufacturer Part Number24J923
MaterialLDPE
Nominal Size (WxL) (inch)4.5x9
Overall Length (inch)9
Overall Width (inch)4.5
Product TypeSampling Bag
Shelf Life (year)3
StandardsETO Sterilization Certificate
Sterile/Non-SterileSterile
StyleWrite-On
Thickness (mil)5.51
Write-on Strip IncludedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Write-on sterilized bags have a solid area that accepts pen ink and allows words to be easily read.
Feature
Sampling Bag Capacity 18 oz Length 9 in Width 4.5 in Thickness 0.14 mm Material LDPE Style Write-On Standards and Approvals ETO Sterilization Certificate Package Quantity 500

Ulasan Produk

Tidak ada ulasan