VEE GEE Refractometer

Sebelum PPN:
Rp5.299.900
Spesifikasi
UNSPSC41115313
Accuracy±0.2
Automatic Temperature CompensationYes
FeaturesOptical Glass Prism with Copper Alloy/Nickel-Chrome Coating
FunctionAqueous Solutions
Height (mm)40
IncludesCarrying Case; Instruction Manual; Transfer Pipet
Length (mm)165
Product TypeRefractometer
Range (% Brix)0 to 32
Resolution (%)0.2
Width (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Refractometer Range 0 Percent to 32 Percent Brix Automatic Temperature Compensation Yes Accuracy +/-0.2 Resolution 0.2 Percent Function Aqueous Solutions Features Optical Glass Prism with Copper Alloy/Nickel-Chrome Coating Length 165 mm Width 40 mm Height 40 mm Includes Carrying Case Instruction Manual Transfer Pipet

Ulasan Produk

Tidak ada ulasan