LAXCO INC Refractometer

Sebelum PPN:
Rp5.399.900
Spesifikasi
UNSPSC41115312
Accuracy (%)±0.5
Automatic Temperature CompensationYes
Dia. (inch)1
FeaturesAll Metal Housing; Calibration Screw; Glass Prism; Non Roll Stand; Rubber Eye Cup; Rubber Grip; Scale Display; Single Hinged Daylight Plate
Freezing Point Temperature (°F)-76 to 32
FunctionDetermines The Freeze Point of Antifreeze and Battery Acid By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Percentage of Water to Propylene or Ethylene for Easy Reading
Height (inch)1
IncludesCalibration Screwdriver; Carrying Case; Plastic Pipette
Length (inch)7-1/2
Product TypeAnalog Refractometer
Range1.100 to 1.41
Resolution0.01
TypeHand-Held
Width (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Analog Refractometer Hand-Held Range 1.100 to 1.41 Automatic Temperature Compensation Yes Accuracy +/-0.5 Percent Resolution 0.01 Function Determines The Freeze Point of Antifreeze and Battery Acid By Measuring The Degree of Which Light Bends As It Passes Through The Sample The Refractive Index Measured is Then Converted to Percentage of Water to Propylene or Ethylene for Easy Reading Freezing Point -76 Degrees to 32 Degrees F

Ulasan Produk

Tidak ada ulasan