LAXCO INC Refractometer

Sebelum PPN:
Rp5.099.900 - Rp5.399.900
Spesifikasi
UNSPSC41115312
Accuracy (%)±0.2
Dia. (inch)1
FeaturesAll Metal Housing; Calibration Screw; Glass Prism; Non Roll Stand; Rubber Eye Cup; Rubber Grip; Scale Display; Single Hinged Daylight Plate
FunctionDetermines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading
Height (inch)1
IncludesCalibration Screwdriver; Carrying Case; Plastic Pipette
Length (inch)7-1/2
Product TypeAnalog Refractometer
Resolution0.2
TypeBrix
Width (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Analog Refractometer Brix Range 0 Percent to 32 Percent Brix Automatic Temperature Compensation Yes Accuracy +/-0.2 Percent Resolution 0.2 Function Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample The Refractive Index Measured is Then Converted to Brix for Easy Reading Features All Metal Housing Calibration Screw Glass Prism Non Roll Stand Rubber Eye Cup Rubber Grip Scale Display Single Hinged Daylight Plate Length 7 1/2 in

Ulasan Produk

Tidak ada ulasan