REICHERT Refractometer

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC41115312
Accuracy±0.2
Automatic Temperature CompensationYes
FunctionMeasures Propylene Glycol (PG) Freeze Point, Propylene Glycol (PG) Boiling Point, Propylene Glycol (PG) % Concentration
Height (inch)1.1094
Includes(2) AAA Batteries; Holster Case
Length (inch)3-29/32
Product TypeDigital Refractometer
Range (%)0 to 95
Resolution0.1
TypeHand-Held
Width (inch)2-7/64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Digital Refractometer Hand-Held Range 0 Percent to 95 Percent Automatic Temperature Compensation Yes Accuracy +/-0.2 Resolution 0.1 Function Measures Propylene Glycol (PG) Freeze Point Propylene Glycol (PG) Boiling Point Propylene Glycol (PG) Percent Concentration Length 3 29/32 in Width 2 7/64 in Height 1.1094 in Includes (2) AAA Batteries Holster Case Manufacturers Warranty Length 1 yr

Ulasan Produk

Tidak ada ulasan