DYNALON Bottle Lab Plastic Rectangular (Botol Lab)

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC41103209
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)58
Body MaterialHDPE
Bottle TypeReagent
Cap StyleClosure Included: Yes-Closure Liner Material: Unlined
Capacity (fl oz)32
Capacity (ml)1000
ClarityTranslucent
Closure ColorClear
Closure IncludedYes
Closure Liner DesignFlat
Closure Liner MaterialUnlined
Closure MaterialHDPE
Closure TypeScrew On
GraduatedYes
Mouth SizeWide
Overall Height (mm)180
Pre-CleanedNone
Screw Closure Size (mm)63-415
ShapeRectangular
Special FeaturesFDA Approved Resin; Leak-Proof; Rigid
StandardsFDA
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-density polyethylene (HDPE) rectangular and oblong lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.
Feature
Bottle 32 oz 1 L Wide Mouth Rectangular Reagent Labware Basic Material Plastic Labware Body Material HDPE Includes Closure Yes 63-415 mm Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Labware Closure Liner Material Unlined Autoclavable No Package Quantity 6

Ulasan Produk

Tidak ada ulasan