Kartell Bottle Lab Rectangular Plastic (Botol Lab)

Sebelum PPN:
Rp779.900
Spesifikasi
UNSPSC41103209
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body MaterialHDPE
Bottle TypeSampling
Cap StyleClosure Included: Yes-Closure Liner Material: Polyethylene
Capacity (fl oz)16.9
Capacity (ml)500
ClarityTranslucent
Closure ColorClear/White
Closure IncludedYes
Closure Liner MaterialPolyethylene
Closure MaterialPolypropylene
Closure TypePlug
GraduatedYes
Mouth SizeWide
Overall Height (mm)138
Pre-CleanedNone
ShapeRectangular
Special FeaturesApproximate Graduations Allow Reproducible Filling without the use of Cylinders/Beakers; Easy Grip Caps can be Wired Down for Security; Ideal for Long Term Storage of Samples; Suitable for Foodstuff According to EC Regulation 10/2011
StandardsFDA
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-density polyethylene (HDPE) rectangular and oblong lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.
Feature
Bottle 16 oz 500 mL Wide Mouth Rectangular Labware Basic Material Plastic Labware Body Material HDPE Includes Closure Yes Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Labware Closure Liner Material Polyethylene Autoclavable No Package Quantity 6

Ulasan Produk

Tidak ada ulasan