Qorpak Rectangular Glass Lab Bottle

Sebelum PPN:
Rp1.199.900 - Rp7.099.900
Spesifikasi
Basic MaterialGlass
Body ColorClear
Body MaterialGlass
ClarityTransparent
Glassware ClassNot Rated
Mouth SizeWide
Pre-CleanedNone
ShapeFrench Square
Special FeaturesProvide Maximum Content Visibility; Square Shape Saves on Shelf and Storage Space
Sterile/Non-SterileNon-Sterile
USP SpecificationType III

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear rectangular glass lab bottles allow contents to be clearly seen.
Feature
Bottle 32 oz 960 mL Wide Mouth French Square Sampling Labware Basic Material Glass Includes Closure Yes 58-400 mm Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Screw On Labware Closure Liner Material Pulp/Vinyl Autoclavable No Package Quantity 12

Ulasan Produk

Tidak ada ulasan