ARGOS TECHNOLOGIES Vial Plastic (Botol Vial / Sampel)

Sebelum PPN:
Rp949.900
Spesifikasi
UNSPSC41121704
AutoclavableYes
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)12.5
Body MaterialHDPE
Capacity (fl oz)0.03
Capacity (ml)1
Closure MaterialPolyethylene
Includes ClosureYes
Overall Height (mm)41
Product TypeVial
StandardsISO Class 7 Cleanroom in Accordance with FDA, GMP, and ISO
Sterile/Non-SterileSterile
Vial TypeCryogenic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic cryogenic vials store samples at temperatures down to -196°C. Tight-fitting caps protect contents during long-term storage by preventing sample loss and cross contamination.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cryogenic Vial Vial Style Cryogenic Labware Capacity - Metric 1 mL Labware Height - Metric 41 mm Includes Closure Yes Labware Closure Material Polyethylene (PE) Labware Body Material Polyethylene (PE) Autoclavable Yes Sterile/Non-Sterile Sterile Package Quantity 50

Ulasan Produk

Tidak ada ulasan