WHEATON Plastic Lab Media & Roller Bottle

Sebelum PPN:
Rp2.499.900
Spesifikasi
UNSPSC24122002
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)73.8
Body MaterialPETG
Bottle TypeMedia
Capacity (fl oz)16.9
Capacity (ml)500
ClarityTransparent
Closure ColorBlue
Closure IncludedYes
Closure MaterialPolypropylene
GraduatedYes
Graduation Increments (ml)50
Maximum Graduation (ml)500
Minimum Graduation (ml)50
Mouth SizeNarrow
Overall Depth (mm)73.8
Overall Height (mm)177.7
Overall Width (mm)73.8
Screw Closure Size (mm)38-430
ShapeSquare
Special FeaturesCan Be Re-SterilizedDNase- and RNase-FreeExcellent Gas Barrier Properties, Ensuring pH StabilityLeak Free Performance Ensures Suitability for Transport and Storage ApplicationsMolded Graduations Provide Volume Guidelines
Sterile/Non-SterileSterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic lab media bottles hold liquid solutions for mixing or storing.
Feature
Media Bottle 500 mL Narrow Mouth Square Labware Basic Material Plastic Package Quantity 12

Ulasan Produk

Tidak ada ulasan