LAB SAFETY SUPPLY Jar Plastic (Wadah Sampel)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC24112602
AutoclavableYes
Basic MaterialPlastic
Body ColorNatural
Body Diameter (mm)111.98
Body MaterialPolypropylene
Capacity (fl oz)33.8
Capacity (ml)1000
ClarityTransparent
Closure ColorWhite
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure TypeScrew On
Jar TypeSampling
Mouth SizeWide
Overall Height (mm)145
Pre-CleanedNone
ShapeRound
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene (PP) lab jars are a good choice for general laboratory use. Polypropylene is an impact-resistant plastic with good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Jar 32 oz 1 L Wide Mouth Round Sampling Labware Basic Material Plastic Labware Body Material Polypropylene Includes Closure Yes Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Screw On Autoclavable Yes Package Quantity 6

Ulasan Produk

Tidak ada ulasan