DYNALON Plastic Jar (Wadah Sampel)

Sebelum PPN:
Rp649.900
Spesifikasi
UNSPSC24112602
AutoclavableYes
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)89
Body MaterialPolypropylene
Capacity (fl oz)8.5
Capacity (ml)250
ClarityTranslucent
Closure ColorWhite
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure TypeScrew On
Mouth SizeWide
Overall Height (mm)66
Pre-CleanedNone
ShapeStraight Side Round
StandardsFDA; RoHS
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene (PP) lab jars are a good choice for general laboratory use. Polypropylene is an impact-resistant plastic with good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.
Feature
Jar 8 oz 250 mL Wide Mouth Straight Side Round Labware Basic Material Plastic Labware Body Material Polypropylene Includes Closure Yes Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Autoclavable Yes Package Quantity 10

Ulasan Produk

Tidak ada ulasan