Qorpak Plastic Jar

Sebelum PPN:
Rp2.099.900 - Rp2.699.900
Spesifikasi
UNSPSC24112602
AutoclavableNo
Basic MaterialPlastic
Body Diameter (mm)89
Closure ColorWhite
Closure IncludedYes
Closure MaterialPolypropylene
Closure TypeScrew On
GraduatedNo
Jar TypeSampling
Mouth SizeWide
Pre-CleanedNone
Screw Closure Size (mm)89-400
ShapeRound
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polystyrene (PS) lab jars do not shatter if broken. Polystyrene is a biologically inert hard plastic that provides moderate chemical resistance and high resistance to mineral oils, acids, and alcohols.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Jar 8 oz 240 mL Wide Mouth Round Sampling Labware Basic Material Plastic Labware Body Material Polystyrene Includes Closure Yes 89-400 mm Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Screw On Labware Closure Liner Material F217 Autoclavable No Package Quantity 36

Ulasan Produk

Tidak ada ulasan