DYNALON Plastic Jar

Sebelum PPN:
Rp299.900 - Rp1.799.900
Spesifikasi
Basic MaterialPlastic
Closure IncludedYes
Mouth SizeWide
Pre-CleanedNone
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene (PP) lab jars are a good choice for general laboratory use. Polypropylene is an impact-resistant plastic with good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Jar 40 oz 1 183 mL Wide Mouth Straight Side Round Labware Basic Material Plastic Labware Body Material Polypropylene Includes Closure Yes Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Autoclavable Yes Package Quantity 5

Ulasan Produk

Tidak ada ulasan