GLOBE SCIENTIFIC Plastic Jar

Sebelum PPN:
Rp7.999.900
Spesifikasi
UNSPSC41104118
AutoclavableYes
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)35
Body MaterialPolypropylene
Capacity (fl oz)0.7
Capacity (ml)20
ClarityTransparent
Closure ColorWhite
Closure IncludedYes
Closure Liner MaterialPolyethylene
Closure MaterialPolyethylene
Closure TypeScrew On
GraduatedYes
Graduation Increments (ml)10
Jar TypeSampling
Maximum Graduation (ml)20
Minimum Graduation (ml)5
Mouth SizeWide
Overall Height (mm)44.2
Pre-CleanedNone
ShapeRound
Special FeaturesLeak Resistant; Molded Graduation Marks
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene (PP) lab jars are a good choice for general laboratory use. Polypropylene is an impact-resistant plastic with good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.
Feature
Airtight Container 0.67 oz 20 mL Wide Mouth Labware Basic Material Plastic Labware Body Material Polypropylene Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Screw On Labware Closure Liner Material Polyethylene Autoclavable Yes Package Quantity 1000

Ulasan Produk

Tidak ada ulasan