ABILITY ONE Plastic Jar

Sebelum PPN:
Rp4.299.900
Spesifikasi
UNSPSC24122002
AutoclavableNo
Basic MaterialPlastic
Body ColorNatural
Body Diameter (mm)49
Body MaterialHDPE
Capacity (fl oz)2.5
Capacity (ml)75
ClarityTranslucent
Closure ColorWhite
Closure IncludedYes
Closure Liner MaterialPolypropylene
Closure MaterialPolypropylene
Closure TypeFriction Fit
GraduatedYes
Graduation Increments (ml)15
Jar TypeSampling
Maximum Graduation (ml)75
Minimum Graduation (ml)30
Mouth SizeWide
Overall Height (mm)76.2
Pre-CleanedNone
Screw Closure Size (mm)38-415
ShapeRound
Special FeaturesAbsorbent Pouch; Cap Attached; Collection Supply Pack (Biobag Tamper Tape)
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-density polyethylene (HDPE) lab jars have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.
Feature
Jar 2.5 oz 75 mL Wide Mouth Round Sampling Labware Basic Material Plastic Labware Body Material HDPE Includes Closure Yes 38-415 mm Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Friction Fit Labware Closure Liner Material Polypropylene Autoclavable No Package Quantity 120

Ulasan Produk

Tidak ada ulasan