LAB SAFETY SUPPLY Plastic Jar

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC24112602
AutoclavableYes
Basic MaterialPlastic
Body ColorNatural
Body Diameter (mm)111.98
Body MaterialPolycarbonate
Capacity (fl oz)16.9
Capacity (ml)500
ClarityTransparent
Closure ColorWhite
Closure IncludedYes
Closure MaterialPolypropylene
Closure TypeScrew On
Jar TypeSampling
Mouth SizeWide
Overall Height (mm)84
Pre-CleanedNone
ShapeRound
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polycarbonate (PC) lab jars are impact-resistant. Polycarbonate is freezer-safe, and has exceptional clarity to view contents.
Feature
Jar 16 oz 500 mL Wide Mouth Round Sampling Labware Basic Material Plastic Labware Body Material Polycarbonate Includes Closure Yes Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Screw On Autoclavable Yes Package Quantity 6

Ulasan Produk

Tidak ada ulasan