DYNALON Plastic Jar

Sebelum PPN:
Rp4.299.900
Spesifikasi
UNSPSC41104116
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)78.74
Body MaterialPPCO
Capacity (fl oz)8.1
Capacity (ml)240
ClarityOpaque
Closure ColorWhite
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialLDPE
Closure TypeSnap On
Mouth SizeWide
Overall Height (mm)88.9
Pre-CleanedNone
ShapeRound
Special FeaturesDisposable
StandardsFDA; RoHS
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene (PP) lab jars are a good choice for general laboratory use. Polypropylene is an impact-resistant plastic with good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.
Feature
Specimen Container 8 oz 240 mL Wide Mouth Labware Basic Material Plastic Labware Body Material Polypropylene Includes Closure Yes Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Snap On Autoclavable No Package Quantity 250

Ulasan Produk

Tidak ada ulasan