Qorpak Plastic Jar

Sebelum PPN:
Rp5.399.900
Spesifikasi
UNSPSC24122002
AutoclavableYes
Basic MaterialPlastic
Body ColorNatural
Body Diameter (mm)93
Body MaterialHDPE
Capacity (fl oz)6.1
Capacity (ml)180
ClarityTranslucent
Closure IncludedNo
Closure MaterialNo Closure
Closure TypeScrew On
GraduatedNo
Jar TypeSampling
Mouth SizeWide
Overall Height (mm)95
Pre-CleanedNone
Screw Closure Size (mm)89-400
ShapeStraight Side Round
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Jar 16 oz 480 mL Wide Mouth Straight Side Round Sampling Labware Basic Material Plastic Labware Body Material HDPE Includes Closure No 89-400 mm Non-Sterile Pre-Cleaned None Translucent Labware Closure Liner Material Unlined Autoclavable Yes Package Quantity 144

Ulasan Produk

Tidak ada ulasan