LAB SAFETY SUPPLY Graduated Cylinder Plastic (Gelas Ukur Lab)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC41121805
AutoclavableYes
Base shapeHexagonal
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)83
Body MaterialPolypropylene
Bumper IncludedNo
Capacity (fl oz)67.6
Capacity (ml)2000
ClarityTransparent
Closure IncludedNo
Glassware ClassB
GraduatedYes
Graduation Increments (ml)20
Graduation Increments (oz)0.67
Maximum Graduation (ml)2000
Maximum Graduation (oz)67.62
Minimum Graduation (ml)200
Minimum Graduation (oz)6.762
Special FeaturesChemically Resistant to Most Acids, Bases and Many Common Solvents
StandardsDIN 12680
Sterile/Non-SterileNon-Sterile
Volumetric CalibrationTo Contain (TC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic graduated cylinders measure volume of liquids and solutions.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Graduated Cylinder Labware Basic Material Plastic Labware Body Material Polypropylene Labware Capacity - English 67.6 oz Labware Capacity - Metric 2 000 mL Graduation Range 200 to 2000mL Graduation Subdivisions 20 mL Autoclavable Yes Labware Height - English 21.1 in Labware Height - Metric 535 mm Labware Body Color Clear Labware Clarity Transparent Special Features Tolerance +/-20mL

Ulasan Produk

Tidak ada ulasan