DYNALON Graduated Cylinder Plastic (Gelas Ukur Lab)

Sebelum PPN:
Rp1.999.900 - Rp5.999.900
Spesifikasi
AutoclavableYes
Basic MaterialPlastic
Body ColorClear
Body MaterialPolypropylene
Bumper IncludedNo
ClarityTransparent
Closure IncludedNo
GraduatedYes
StandardsFDA 21 CFR 177.1520; ISO 6706
Sterile/Non-SterileNon-Sterile
Volumetric CalibrationTo Contain (TC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic graduated cylinders measure volume of liquids and solutions.
Feature
Graduated Cylinder Labware Basic Material Plastic Labware Body Material Polypropylene Labware Capacity - English 135.3 oz Labware Capacity - Metric 4 000 mL Graduation Range 150 to 4000mL Graduation Subdivisions 50 mL Autoclavable Yes Labware Height - English 24 in Labware Height - Metric 610 mm Labware Body Color White Labware Clarity Translucent Special Features Autoclavable Octagonal Base Includes Removable Base

Ulasan Produk

Tidak ada ulasan

Halaman Terkait