DYNALON Graduated Cylinder Plastic (Gelas Ukur Lab)

Sebelum PPN:
Rp349.900
Spesifikasi
UNSPSC41121805
AutoclavableYes
Base shapeHexagonal
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)55
Body MaterialPolymethylpentene
Bumper IncludedNo
Capacity (fl oz)16.9
Capacity (ml)500
ClarityTransparent
Closure IncludedNo
Glassware ClassB
GraduatedYes
Graduation Increments (ml)5
Graduation Increments (oz)0.16
Maximum Graduation (ml)500
Maximum Graduation (oz)16.9
Minimum Graduation (ml)50
Minimum Graduation (oz)1.69
Special FeaturesChemically Resistant to Most Acids, Bases and Many Common Solvents
StandardsDIN 12680
Sterile/Non-SterileNon-Sterile
Volumetric CalibrationTo Contain (TC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic graduated cylinders measure volume of liquids and solutions.
Feature
Graduated Cylinder Labware Basic Material Plastic Labware Body Material Polymethylpentene (PMP) Labware Capacity - English 16 oz Labware Capacity - Metric 500 mL Graduation Range 50mL to 500mL Graduation Subdivisions 5 mL Autoclavable Yes Volumetric Labware Calibration To Contain (TC) Labware Height - English 14 in Labware Height - Metric 355 mm Labware ASTM Specification E1044-96 (2011) Labware USP Specification Type I Labware Body Color Clear Labware Clarity Transparent

Ulasan Produk

Tidak ada ulasan

Halaman Terkait