LAB SAFETY SUPPLY Graduated Cylinder Plastic (Gelas Ukur Lab)

Sebelum PPN:
Rp119.900 - Rp2.899.900
Spesifikasi
UNSPSC41121805
Base shapeHexagonal
Basic MaterialPlastic
Body ColorClear
Bumper IncludedNo
Closure IncludedNo
GraduatedYes
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic graduated cylinders measure volume of liquids and solutions.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Graduated Cylinder Labware Basic Material Plastic Labware Body Material Polypropylene Labware Capacity - English 0.34 oz Labware Capacity - Metric 10 mL Graduation Range 1 to 10mL Graduation Subdivisions 0.2 mL Autoclavable Yes Labware Height - English 5.5 in Labware Height - Metric 140 mm Labware Body Color Clear Labware Clarity Transparent Special Features Tolerance +/-0.2mL

Ulasan Produk

Tidak ada ulasan