DYNALON Graduated Cylinder Plastic (Gelas Ukur Lab)

Sebelum PPN:
Rp539.900
Spesifikasi
UNSPSC41121804
AutoclavableYes
Base shapeRound
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)54
Body MaterialPolypropylene
Bumper IncludedNo
Capacity (fl oz)8.5
Capacity (ml)250
ClarityTransparent
Closure IncludedNo
GraduatedYes
Graduation Increments (ml)5
Graduation Increments (oz)0.16
Maximum Graduation (ml)250
Maximum Graduation (oz)8.45
Minimum Graduation (ml)15
Minimum Graduation (oz)0.507
StandardsFDA 21 CFR 177.1520; ISO 6706
Sterile/Non-SterileNon-Sterile
Volumetric CalibrationTo Contain (TC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic graduated cylinders measure volume of liquids and solutions.
Feature
Graduated Cylinder Labware Basic Material Plastic Labware Body Material Polypropylene Labware Capacity - English 8.5 oz Labware Capacity - Metric 250 mL Graduation Range 15 to 250mL Graduation Subdivisions 5 mL Autoclavable Yes Labware Height - English 7.5 in Labware Height - Metric 190 mm Labware Body Color White Labware Clarity Translucent Special Features Anti-suction Base Molded Blue Overprint Graduations Squat Design for Increased Stability Tolerance +/-5mL

Ulasan Produk

Tidak ada ulasan