LAB SAFETY SUPPLY Plastic Flask

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC41121804
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body MaterialPolystyrene
Capacity (fl oz)0.84
Capacity (ml)25
ClarityTransparent
Closure ColorGreen
Closure MaterialHDPE
Closure TypeVented Cap
Flask TypeCell Culture
GraduatedYes
Graduation Increments (ml)5
Includes ClosureYes
Joint Size (mm)34
Maximum Graduation (ml)20
Minimum Graduation (ml)2
Mouth SizeNarrow
Neck StyleCanted
Special FeaturesAbility to Fill Flask Standing Upright; Heavy-Walled
Sterile/Non-SterileSterile
Tolerance (%)±2.00
USP SpecificationType IV

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cell culture flasks have a large surface area for growing cells. Sometimes called tissue culture flasks, they have an angled neck for accessing contents. The hydrophilic surface ensures consistent cell growth and attachment. Caps prevent sample contamination.
Feature
Tissue Culture Flask Flask Type Cell Culture Labware Capacity - Metric 25 mL Labware Basic Material Plastic Labware Body Material Polystyrene Labware Neck Style Straight Includes Closure Yes Labware Closure Color Green Graduation Range 2mL to 20mL Graduation Subdivisions 5 mL Sterile/Non-Sterile Sterile Autoclavable No Labware Clarity Transparent Labware Body Color Clear Labware Closure Type Screw On Labware Height - Metric 24.5 mm Stopper Size 34mm Package Quantity 50

Ulasan Produk

Tidak ada ulasan