DYNALON Plastic Dispenser & Dropper Bottle

Sebelum PPN:
Rp699.900
Spesifikasi
UNSPSC24122002
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)31
Body MaterialLDPE
Bottle Label Source3UCJ5-DYNALON
Bottle TypeDropper
Cap StyleClosure Material: Polyethylene
Capacity (fl oz)1
Capacity (ml)30
ClarityTranslucent
Closure ColorClear/White
Closure IncludedYes
Closure MaterialPolyethylene
Closure TypeDropper
GraduatedNo
Manufacturer Part Number3UCJ5
Mouth SizeNarrow
Overall Height (mm)84
Pre-CleanedNone
ShapeRound
Special FeaturesFlexibleSealer Cap Comes with Attached Closure
StandardsFDA; RoHS
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-density polyethylene (LDPE) dropper bottles have high impact strength, are nonwetting, and are more flexible than HDPE. LDPE (low-density polyethylene) has good chemical resistance, and high resistance to acids, alkalis, alcohols, and esters. Dropper bottles portion controlled amounts of liquid through a narrow opening.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Dispensing Bottle 1 oz 30 mL Narrow Mouth Round Dispensing Labware Basic Material Plastic Labware Body Material LDPE Includes Closure Yes Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Dropper Autoclavable No Package Quantity 10

Ulasan Produk

Tidak ada ulasan