LAB SAFETY SUPPLY Bottle Dropper Plastic (Botol Pipet / Tetes)

Sebelum PPN:
Rp149.900 - Rp399.900
Spesifikasi
UNSPSC24122003
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body MaterialLDPE
Bottle TypeDropper
Closure ColorNatural
Closure IncludedYes
Closure MaterialPolypropylene
GraduatedNo
Mouth SizeNarrow
Pre-CleanedNone
ShapeRound
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-density polyethylene (LDPE) dropper bottles have high impact strength, are nonwetting, and are more flexible than HDPE. LDPE (low-density polyethylene) has good chemical resistance, and high resistance to acids, alkalis, alcohols, and esters. Dropper bottles portion controlled amounts of liquid through a narrow opening.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bottle 1 oz 30 mL Narrow Mouth Round Dropper Labware Basic Material Plastic Labware Body Material LDPE Includes Closure Yes 20-415 mm Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Dropper Labware Closure Liner Material Unlined Autoclavable No Package Quantity 12

Ulasan Produk

Tidak ada ulasan