MENDA Plastic Dispenser & Dropper Bottle

Sebelum PPN:
Rp849.900
Spesifikasi
UNSPSC41103209
AutoclavableNo
Basic MaterialPlastic
Body ColorGreen
Body Diameter (mm)53.98
Body MaterialHDPE
Bottle Label SourceAcetone; 35274-MENDA
Bottle TypeDropper
Cap StyleClosure Material: Stainless Steel-Closure Liner Material: Polyethylene
Capacity (fl oz)6
Capacity (ml)177.4
ClarityOpaque
Closure ColorSilver
Closure IncludedYes
Closure Liner MaterialPolyethylene
Closure MaterialStainless Steel
Closure TypeHinged Lid
GraduatedYes
Manufacturer Part Number35274
Mouth SizeWide
Overall Depth (mm)53.98
Overall Height (mm)106.7
Overall Width (mm)53.98
Pre-CleanedNone
Screw Closure Size (mm)38-400
ShapeSquare
StandardsANSI/ESD STM11.12; IEC 61340-2-3:2016
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-density polyethylene (HDPE) dispensing bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE. Dispensing bottles have a push top that applies liquid to cloths, cotton balls, and swabs.
Feature
Graduated Acetone Dispensing ESD Bottle 6 oz 177.4 mL Wide Mouth Square Dispensing Labware Basic Material Plastic Labware Body Material HDPE Includes Closure Yes 38-400 mm Non-Sterile Pre-Cleaned None Opaque Labware Closure Type Dispensing Labware Closure Liner Material Polyethylene Autoclavable No

Ulasan Produk

Tidak ada ulasan