DYNALON Plastic Dispenser & Dropper Bottle

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC24122002
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)38
Body MaterialLDPE
Bottle Label Source224125-0050-DYNALON
Bottle TypeDropper
Cap StyleClosure Material: LDPE-Closure Liner Material: Polyethylene
Capacity (fl oz)1.69
Capacity (ml)50
ClarityTranslucent
Closure ColorClear/White
Closure IncludedYes
Closure Liner MaterialPolyethylene
Closure MaterialLDPE
Closure TypeScrew On
GraduatedYes
Manufacturer Part Number224125-0050
Mouth SizeNarrow
Overall Height (mm)132
Overall Width (mm)38.1
Pre-CleanedNone
ShapeRound
Special FeaturesSuitable for Foodstuff
StandardsFDA; REACH; RoHS
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-density polyethylene (LDPE) dropper bottles have high impact strength, are nonwetting, and are more flexible than HDPE. LDPE (low-density polyethylene) has good chemical resistance, and high resistance to acids, alkalis, alcohols, and esters. Dropper bottles portion controlled amounts of liquid through a narrow opening.
Feature
Dropper Bottle 1.7 oz 50 mL Narrow Mouth Round Dispensing Labware Basic Material Plastic Labware Body Material LDPE Includes Closure Yes Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Labware Closure Liner Material Polyethylene Autoclavable No Package Quantity 10

Ulasan Produk

Tidak ada ulasan