Qorpak Plastic Dispenser & Dropper Bottle

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC24122002
AutoclavableNo
Basic MaterialPlastic
Body ColorNatural
Body Diameter (mm)29
Body MaterialHDPE
Bottle Label SourcePLC-03387-QORPAK
Bottle TypeDropper
Cap StyleClosure Material: Polyethylene-Closure Liner Material: Unlined
Capacity (fl oz)2
Capacity (ml)60
ClarityTranslucent
Closure ColorWhite
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialPolyethylene
Closure TypeDispensing
GraduatedNo
Manufacturer Part NumberPLC-03387
Mouth SizeNarrow
Overall Height (mm)93
Pre-CleanedNone
Screw Closure Size (mm)24-410
ShapeCylindrical
Special FeaturesImpact ResistantMaximum SqueezabilitySuggested for Dispensing Small Amounts of LiquidWhite PE Flip Top Caps Attached
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-density polyethylene (HDPE) dropper bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE. Dropper bottles portion controlled amounts of liquid through a narrow opening. Excess liquid is returned to the bottle to prevent spills and waste.
Feature
Dispensing Bottle 2 oz 60 mL Narrow Mouth Cylindrical Dispensing Labware Basic Material Plastic Labware Body Material HDPE Includes Closure Yes 24-410 mm Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Dispensing Labware Closure Liner Material Unlined Autoclavable No Package Quantity 48

Ulasan Produk

Tidak ada ulasan