DYNALON Plastic Dispenser & Dropper Bottle

Sebelum PPN:
Rp879.900
Spesifikasi
UNSPSC24122002
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)60
Body MaterialLDPE
Bottle Label Source605085-08-DYNALON
Bottle TypeDropper
Cap StyleClosure Material: LDPE
Capacity (fl oz)8
Capacity (ml)250
ClarityTranslucent
Closure ColorRed
Closure IncludedYes
Closure MaterialLDPE
Closure TypeSealer Cap
GraduatedNo
Manufacturer Part Number605085-08
Mouth SizeNarrow
Overall Height (mm)174
Pre-CleanedNone
Screw Closure Size (mm)24-410
ShapeRound
StandardsFDA; RoHS
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-density polyethylene (LDPE) dropper bottles have high impact strength, are nonwetting, and are more flexible than HDPE. LDPE (low-density polyethylene) has good chemical resistance, and high resistance to acids, alkalis, alcohols, and esters. Dropper bottles portion controlled amounts of liquid through a narrow opening.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Dispensing Bottle 8 oz 250 mL Narrow Mouth Round Dispensing Labware Basic Material Plastic Labware Body Material LDPE Includes Closure Yes 24-410 mm Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Autoclavable No Package Quantity 12

Ulasan Produk

Tidak ada ulasan