LAB SAFETY SUPPLY Plastic Centrifuge, Culture, & Test Tub

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC41121703
AutoclavableYes
Basic MaterialPlastic
Body ColorNatural
Body Diameter (mm)17
Body MaterialPolypropylene
Capacity (ml)15
Closure Liner DesignFlat
Closure MaterialPolyethylene
For use withTear Packaging
GraduatedYes
Graduation Increments (ml)0.5
Includes ClosureYes
Maximum Relative Centrifugal Force (xg)11000
Overall Height (mm)120
Special FeaturesRack Version Features Recyclable Chipboard
Sterile/Non-SterileSterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic centrifuge tubes have a larger capacity than microcentrifuge tubes. They have a stiff, rigid body that withstands forces encountered by high-speed spinning encountered in a centrifuge. Centrifuge tubes can be autoclaved and reused.
Feature
Conical Centrifuge Tube Labware Nominal Capacity - Metric 15 mL Labware Length - Metric 120 mm Labware Basic Material Plastic Labware Body Material Polypropylene Temp Range (C) 0 Degrees to 121 Degrees C Labware Body Color Clear Graduation Subdivisions 0.5 mL Package Quantity 500

Ulasan Produk

Tidak ada ulasan