Celltreat Plastic Centrifuge, Culture, & Test Tub

Sebelum PPN:
Rp1.199.900 - Rp3.899.900
Spesifikasi
UNSPSC41121703
AutoclavableYes
Basic MaterialPlastic
Body ColorNatural
Body MaterialPolypropylene
GraduatedYes
Includes ClosureYes
Sterile/Non-SterileSterile
Tolerance (%)±2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic centrifuge tubes have a larger capacity than microcentrifuge tubes. They have a stiff, rigid body that withstands forces encountered by high-speed spinning encountered in a centrifuge. Centrifuge tubes can be autoclaved and reused.
Feature
Centrifuge Tube Labware Tube Type Centrifuge Tube Labware Nominal Capacity - Metric 50 mL Labware Outside Dia - Metric 28.7 mm Labware Length - Metric 115.64 mm Graduation Range 1 to 50 mL Labware Basic Material Plastic Labware Body Material Polypropylene Sterile/Non-Sterile Sterile Autoclavable Yes Temp Range (C) -80 Degrees to 100 Degrees C Labware Body Color Clear Graduation Subdivisions 2.5 mL Package Quantity 300

Ulasan Produk

Tidak ada ulasan