GLOBE SCIENTIFIC Plastic Centrifuge, Culture, & Test Tub

Sebelum PPN:
Rp3.499.900
Spesifikasi
UNSPSC41121706
AutoclavableYes
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)17
Body MaterialPolypropylene
Capacity (ml)15
Closure Liner DesignSnap Plug
Closure MaterialLDPE
For use withCentrifugation; Liquid Handling
GraduatedNo
Includes ClosureYes
Maximum Relative Centrifugal Force (xg)3000
Overall Height (mm)100
Sterile/Non-SterileSterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic culture tubes are biologically inert to prevent contamination when growing and handling biological samples used for culturing.
Feature
Culture Tube Labware Tube Type Test Tube Labware Nominal Capacity - Metric 14 mL Labware Outside Dia - Metric 17 mm Labware Length - Metric 100 mm Labware Basic Material Plastic Labware Body Material Polypropylene Sterile/Non-Sterile Sterile Autoclavable Yes Temp Range (C) 0 Degrees to 130 Degrees C Labware Body Color White Package Quantity 500

Ulasan Produk

Tidak ada ulasan

Halaman Terkait